Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 00, Black, Sz10, PR
Mfr # CLASS 00 B 14
Zoro # G5259012
original price:
$77.75
5% off
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 2500
- Length 14"
- Class 00
- AC Max. Use Voltage 500
- Standards ASTM, NFPA, OSHA, CSA and EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 00 B 14
- Zoro # G5259012
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Details
Color | Black |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
Class | 00 |
AC Max. Use Voltage | 500 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Series | Marigold |
Max. Use Voltage (AC) | 500V AC |
Voltage Class | Class 00 |
Max. Use Voltage | 500V AC/750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Brand and Series | ActivArmr(R) |
Cuff-End Color | Black |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MLR-04-L)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 16)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- Ansell Insulating Gloves