Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 00, Black, Sz10, PR
Mfr # CLASS 00 B 11
Zoro # G5258942
product price: $79.19
/pr
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 2500
- Standards ASTM, NFPA, OSHA, CSA and EN
- Length 11"
- Class 00
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 00 B 11
- Zoro # G5258942
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 |
Details
AC Test Voltage | 2500 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Class | 00 |
Color | Black |
AC Max. Use Voltage | 500 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (DC) | 10,000V DC |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 500V AC |
Cuff Style | Straight |
Voltage Class | Class 00 |
Max. Use Voltage (DC) | 750V DC |
Glove Hand Style | Left and Right |
Series | Marigold |
Proof Test Voltage (AC) | 2500V AC |
Cuff-End Color | Black |
Brand and Series | ActivArmr(R) |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- MAGID Ergonomic Elastic Wrist Wrap (3WR)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG216YBSC)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- Ansell Gloves & Hand Protection