Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR
Mfr # CLASS 00 B 11
Zoro # G5259021
product price: $79.19
/pr
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 500
- Length 11"
- AC Test Voltage 2500
- Class 00
- Standards ASTM, NFPA, OSHA, CSA and EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 00 B 11
- Zoro # G5259021
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 |
Details
AC Max. Use Voltage | 500 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 2500 |
Class | 00 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Max. Use Voltage | 500V AC/750V DC |
Glove Materials | Rubber |
Voltage Class | Class 00 |
Proof Test Voltage (DC) | 10,000V DC |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (AC) | 500V AC |
Cuff-End Color | Black |
Cuff Style | Straight |
Series | Marigold |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, M (DX3000)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (313021)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- ANSELL Electrical Gloves, Red, Size 8, 14" L, PR (CLASS 0 R 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- SALISBURY Elec. Glove Protector, 9-1/2, Yel/Org, PR (LP3S/9H)
- Ansell Insulating Gloves