Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR
Mfr # CLASS 0 Y 14
Zoro # G5258836
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Standards ASTM, NFPA, OSHA, CSA and EN
- Class 0
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 0 Y 14
- Zoro # G5258836
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Details
Standards | ASTM, NFPA, OSHA, CSA and EN |
Color | Yellow |
Class | 0 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 1000 |
AC Test Voltage | 5000 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Cuff-End Color | Yellow |
Series | Marigold |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Glove Hand Style | Left and Right |
Brand and Series | ActivArmr(R) |
Voltage Class | Class 0 |
Cuff Style | Straight |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Black No Trespassing Sign 8 in. H X 12 in. W, 6PK (839904)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKCA5-03-M)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 8, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 14)
- ANSELL Electrical Gloves, Black, Size 9, PR (CLASS 1 B 16)
- ANSELL Electrical Gloves, Size 9, Class 1, PR (CLASS 1 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- Ansell Gloves & Hand Protection