Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR
Mfr # CLASS 0 Y 11
Zoro # G5258723
product price: $93.39
/pr
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Standards ASTM, NFPA, OSHA, CSA and EN
- AC Test Voltage 5000
- AC Max. Use Voltage 1000
- Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 0 Y 11
- Zoro # G5258723
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 10 |
Details
Item | Electrical Insulating Gloves |
Standards | ASTM, NFPA, OSHA, CSA and EN |
AC Test Voltage | 5000 |
Color | Yellow |
AC Max. Use Voltage | 1000 |
Class | 0 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (AC) | 5000V AC |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Yellow |
Series | Marigold |
Brand and Series | ActivArmr(R) |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #1 Adhesive (839380)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Blue, 30PK (OF-VS1-03)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR (CLASS 0 B 11)
- ANSELL Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- Ansell Gloves & Hand Protection