Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR
Mfr # CLASS 0 Y 11
Zoro # G5258662
product price: $93.39
/pr
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Standards ASTM, NFPA, OSHA, CSA and EN
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
- Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 0 Y 11
- Zoro # G5258662
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 9 |
Details
Color | Yellow |
Standards | ASTM, NFPA, OSHA, CSA and EN |
AC Max. Use Voltage | 1000 |
AC Test Voltage | 5000 |
Class | 0 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 1500V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Brand and Series | ActivArmr(R) |
Electrical Insulating Type | Type I |
Voltage Class | Class 0 |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 1000V AC |
Cuff Style | Straight |
Glove Materials | Rubber |
Series | Marigold |
Proof Test Voltage (DC) | 20,000V DC |
Proof Test Voltage (AC) | 5000V AC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 8, 1 PR (97-013)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 14)
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- Ansell Gloves & Hand Protection