Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR
Mfr # CLASS 0 B 11
Zoro # G5259055
product price: $93.39
/pr
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Standards ASTM, NFPA, OSHA, CSA and EN
- Class 0
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 0 B 11
- Zoro # G5259055
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 11 |
Details
Standards | ASTM, NFPA, OSHA, CSA and EN |
Color | Black |
Item | Electrical Insulating Gloves |
Class | 0 |
AC Max. Use Voltage | 1000 |
AC Test Voltage | 5000 |
Includes | (1) Pair Electrical Insulating Gloves |
Electrical Insulating Type | Type I |
Series | Marigold |
Voltage Class | Class 0 |
Max. Use Voltage | 1000V AC/1500V DC |
Brand and Series | ActivArmr(R) |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 20,000V DC |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Cuff-End Color | Black |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- SAFETYPOSTER.COM Safety Poster, Horseplay - Not A Good, EN (SW0027)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- THOROGOOD SHOES Oxford Shoes, Men, 14XW, 2inH, Blk, Lea, PR (834-6041)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 9, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 11)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- Ansell Insulating Gloves