Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 9, PR
Mfr # 96-003
Zoro # G5262031
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Voltage Class 2
- Color Gray
- Standards ASTM D120
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 96-003
- Zoro # G5262031
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12 in |
Glove Size | 9 |
Details
Voltage Class | 2 |
Color | Gray |
Standards | ASTM D120 |
Item | Electrical Glove Protector |
Thumb Style | Straight |
Leather Palm Process | Grain |
Brand and Series | ActivArmr Marigold |
Glove Materials | Goatskin |
Cuff Style | Shirred Slip-On |
Cuff Material | Goatskin |
Leather Protector Color | Gray |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Series | Marigold |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 12 in, Glove Materials Goatskin, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- ANSELL Electrical Gloves, Leather, Black, 14inL, PR (CL1B-14)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG318YBCC)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- Ansell Insulating Gloves