Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 9, PR
Mfr # 96-002
Zoro # G5258696
product price: $17.55
/pr
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Standards ASTM D120
- Color Gray
- Glove Materials Goatskin
- Leather Glove Style Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 96-002
- Zoro # G5258696
- UPC # 076490138912
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 9 |
Details
Item | Electrical Glove Protector |
Standards | ASTM D120 |
Color | Gray |
Glove Materials | Goatskin |
Leather Glove Style | Work |
Leather Protector Color | Gray |
Thumb Style | Straight |
Series | Marigold |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Brand and Series | ActivArmr Marigold |
Cuff Style | Shirred Slip-On |
Glove Hand Style | Left and Right |
Voltage Class | Class 0; Class 00 |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- Ansell Gloves & Hand Protection