Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 8, PR
Mfr # 96-002
Zoro # G5258687
product price: $17.55
/pr
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Voltage Class Class 0; Class 00
- Standards ASTM D120
- Color Gray
- Cuff Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 96-002
- Zoro # G5258687
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 8 |
Details
Voltage Class | Class 0; Class 00 |
Standards | ASTM D120 |
Color | Gray |
Item | Electrical Glove Protector |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Series | Marigold |
Brand and Series | ActivArmr Marigold |
Glove Materials | Goatskin |
Cuff Style | Shirred Slip-On |
Leather Protector Color | Gray |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear (MCSBKH15)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- MOLDEX Disk Filter Cover, Snap On/Off, P100, Clear, 2 PK, NIOSH Approved (7999)
- BRADY Label, 3 in W, White (M7-37-423)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-002)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz 7, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 14)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- Ansell Gloves & Hand Protection