Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 7, PR
Mfr # 96-002
Zoro # G5258671
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Voltage Class Class 0; Class 00
- Color Gray
- Standards ASTM D120
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 96-002
- Zoro # G5258671
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 7 |
Details
Voltage Class | Class 0; Class 00 |
Color | Gray |
Item | Electrical Glove Protector |
Standards | ASTM D120 |
Glove Hand Style | Left and Right |
Cuff Style | Shirred Slip-On |
Leather Protector Color | Gray |
Cuff Material | Goatskin |
Leather Glove Style | Work |
Thumb Style | Straight |
Glove Materials | Goatskin |
Leather Palm Process | Grain |
Brand and Series | ActivArmr Marigold |
Series | Marigold |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Electrical Gloves, Red, Size 9, 14" L, PR (CLASS 0 R 14)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC0-1108)
- Ansell Gloves & Hand Protection