Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 12, PR
Mfr # 96-003
Zoro # G5258714
product price: $52.39
/pr
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Voltage Class 2
- Color Gray
- Standards ASTM D120
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 96-003
- Zoro # G5258714
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12 in |
Glove Size | 12 |
Details
Voltage Class | 2 |
Color | Gray |
Standards | ASTM D120 |
Item | Electrical Glove Protector |
Thumb Style | Straight |
Cuff Style | Shirred Slip-On |
Leather Protector Color | Gray |
Cuff Material | Goatskin |
Glove Materials | Goatskin |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Brand and Series | ActivArmr Marigold |
Leather Glove Style | Work |
Series | Marigold |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 12 in, Glove Materials Goatskin, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Leather, Black, 14inL, PR (CL1B-14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- Ansell Insulating Gloves