Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 10, PR
Mfr # 96-003
Zoro # G5258653
product price: $42.29
/pr
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Voltage Class 2
- Color Gray
- Standards ASTM D120
- Series Marigold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 96-003
- Zoro # G5258653
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12 in |
Glove Size | 10 |
Details
Voltage Class | 2 |
Color | Gray |
Item | Electrical Glove Protector |
Standards | ASTM D120 |
Series | Marigold |
Brand and Series | ActivArmr Marigold |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Leather Palm Process | Grain |
Cuff Style | Shirred Slip-On |
Leather Protector Color | Gray |
Leather Glove Style | Work |
Glove Materials | Goatskin |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 12 in, Glove Materials Goatskin, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- ZING Lockout Cabinet, Unfilled, Electrical (6058)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- ANSELL Electrical Insulating Gloves, 10 Size, PR (RIG0011BUL100)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- Ansell Insulating Gloves