Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L
Mfr # 11-271
Zoro # G6414311
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Style Sleeve with Thumbhole
- ANSI/ISEA Abrasion Level Not Available
- Application Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Light Assembly Applications, Logistics Warehousing, General Handling
- Suggested Use Environment Dry
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-271
- Zoro # G6414311
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Size | Universal |
Length | 18" |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 24 ga, Sleeve Material Nylon, Color Gray, Size Universal, Series Hyflex 11-271, Standards EN 420:2003 + A1:2009, EN 388 Rating 0222B, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- MAGID Axfr183Spr 18" Fr Aramax Single Ply Sleeves (SWAXFR183SPR)
- Ansell Workwear and Protective Clothing