Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L
Mfr # 11-271
Zoro # G6389139
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Nylon
- Sleeve Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-271
- Zoro # G6389139
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 16" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Thickness 24 ga, Sleeve Material Nylon, Color Gray, Size Universal, Series Hyflex 11-271, Standards EN 420:2003 + A1:2009, EN 388 Rating 0222B, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, M, Polyester (61DD36)
- CORTINA SAFETY PRODUCTS Barricade Weight, polypropylene, 2 in H, 12 in L, 2 in W, Black (97-11-bal)
- ALLEGRO INDUSTRIES Maintance Free Tyvek Hood (9910-D)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Small (11-251)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- ANSELL Sleeve, Cane Mesh, Black, Sz 8, PR (59-801)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- Ansell Workwear and Protective Clothing