Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Lime
Mfr # 11-200
Zoro # G6200381
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 19"
- ANSI/ISEA Cut Level A3
- Color High-Visibility Yellow
- Cut-Resistant Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-200
- Zoro # G6200381
- Country of Origin Malaysia
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 19" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 19 in, Thickness 13 ga, Sleeve Liner Material Nylon, Sleeve Material Fiberglass/Polyester, Color High-Visibility Yellow, Size Universal, Series Hyflex 11-200, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 2, Anti-Static Yes, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1433PFT)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Cut Resistant Sleeve, Cut 3, Kevlar, 10" (70-118)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- Ansell Workwear and Protective Clothing