Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Small
Mfr # 11-281
Zoro # G1625660
original price:
$14.01
14% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-281
- Zoro # G1625660
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 22" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-281, Standards EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-GA-10-9)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- STEINER INDUSTRIES Welding Glove, PR (0263-L)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Small (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- ANSELL Cut Resistant Sleeve, 12 In. L (70-718)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Material, Knit Cuff, Black, 18 in L, Large (11-250)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- Ansell Cut-Resistant Sleeves