Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Large
Mfr # 11-281
Zoro # G1625679
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Abrasion Level 3
- Sleeve Size Universal
- Sleeve Style Sleeve with Thumbhole
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-281
- Zoro # G1625679
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | Universal |
Length | 22" |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series Hyflex 11-281, Standards EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 110)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, PR (34-876)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Radio Frequency Fields Within Sign With Symbol, Landscape (OS-NS-A-710-L-17963)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Small (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Small (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Large (11-281)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- ANSELL Cut Resistant Sleeve, 12 In. L (70-718)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- Ansell Abrasion & Cut Resistant Clothing