Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Small
Mfr # 11-281
Zoro # G1625572
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-281
- Zoro # G1625572
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 16" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-281, Standards EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- JUSTRITE 2 gal Green Steel Type I Safety Can Oil (7120400)
- AMISTAD Notice Electric Panel Inside OSHA Plastic Sign (AM2678553)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (24009091)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- ANSELL Cut Resistant Sleeve, Cut 3, Kevlar, 10" (70-118)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large (AS019S-L (9))
- Ansell Workwear and Protective Clothing