Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL
Mfr # 11-251
Zoro # G0336207
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 "
- ANSI/ISEA Cut Level A3
- Color Black
- Cut-Resistant Material HPPE, Spandex(R)
- Sleeve Material HPPE/Intercept(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-251
- Zoro # G0336207
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | 2XL |
Length | 18 " |
Sleeve Size | 2XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Black, Size 2XL, Series Hyflex 11-251, Standards EN 420:2003 + A1:2009, EN 388 Rating 2542, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant Yes, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNQRW71A000)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Cuff with Thumbhole, 18 in, Black, L (9) (11-251)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- ANSELL Hyflex Cut Resistant Sleeve, 18" L, Gray (11-270)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- Ansell Abrasion & Cut Resistant Clothing