Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small
Mfr # 11-210
Zoro # G3308378
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE, Spandex(R)
- Sleeve Material HPPE/Intercept(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-210
- Zoro # G3308378
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18" |
Sleeve Size | S |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-210, Standards EN 420:2003 + A1:2009, EN 388 Rating 324XB, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant Yes, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (18C891)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large (11-210)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Hyflex Cut Resistant Sleeve, 18" L, Gray (11-270)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- ANSELL Sleeve, Cane Mesh, Black, Sz 8, PR (59-801)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- Ansell Cut-Resistant Sleeves