Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large
Mfr # 11-210
Zoro # G3308387
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE, Spandex(R)
- Sleeve Material HPPE/Intercept(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-210
- Zoro # G3308387
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series Hyflex 11-210, Standards EN 420:2003 + A1:2009, EN 388 Rating 324XB, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant Yes, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC1GW (CWC1GW)
- MUCK BOOT CO Women's Hale (HAW1HB M 090)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Medium, Orange, 300PK (FC-O-M)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- SUPERIOR GLOVE Cut Resistant Sleeve, Cut 2, Black, 22", PR (KP1T22/XL)
- Ansell Abrasion & Cut Resistant Clothing