Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut Resistant Sleeve, 16" L, Gray
Mfr # 11-270
Zoro # G6389148
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Nylon
- Sleeve Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-270
- Zoro # G6389148
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 16" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 24 ga, Sleeve Material Nylon, Color Gray, Size Universal, Series Hyflex 11-270, Standards EN 420:2003 + A1:2009, EN 388 Rating 0222B, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABR170-11)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- ANSELL Hyflex Cut Resistant Sleeve, 18" L, Gray (11-270)
- ANSELL Hyflex Cut Resistant Sleeve, 10" L, Gray (11-270)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Large (11-281)
- ANSELL Cut Resistant Sleeve, Cut 3, Kevlar, 10" (70-118)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- Ansell Workwear and Protective Clothing