Shop All Cut-Resistant Gloves
Ansell
Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Blue, Medium (Size 8), 1 Pair
Mfr # 11-518V
Zoro # G0480816
Best Seller
product price: $13.49
/pr
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 8
- Color Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-518V
- Zoro # G0480816
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 8" |
Length | 8" |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- JACKSON SAFETY N95 Disposable Respirator w/ Valve, Universal, White, PK10 (64240)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (413R0036BY)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-518V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-518V)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-724-VEND)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair (70-765)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-510)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- Ansell Gloves & Hand Protection