Shop All Cut-Resistant Gloves
Ansell
Hycron 27602 Size 10, 0, Pk144, Nitrile, Blue, 10, 144 PK
Mfr # 27-602
Zoro # G1230227
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Disposable Glove Material Nitrile
- Size 10
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 27-602
- Zoro # G1230227
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Length | 9.7-10.23 in |
Glove Length | 9.7-10.23 in |
Details
Item | Hycron 27602 Size 10,0,Pk144 |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Color | Blue |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Fully Coated |
Cuff Style | Knitwrist |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Palm Construction | Cut & Sewn |
Features | Antistatic; Latex Free; Silicone Free |
Glove Materials | Nitrile |
Glove Features | Antistatic; Latex Free; Silicone Free |
Glove Lining Material | Cotton Jersey |
Glove Lining Material - Cut Resistant | Cotton Jersey |
Description
Hycron 27602 Size 10,0,Pk144, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Alarm Signal Indicates Refrigerant Leak, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-11972)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- ANSELL VF, Gen-Purp Glove, 10, Navy, 20KJ42, PR (11-818VP)
- ANSELL VF, Cut Res Glves8, 18G Blk, 784RJ5, PR (11-757VP)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR (11-731)
- ANSELL VF, Cut Res Glves9, 18G Blk, 784RJ6, PR (11-757VP)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9672XXL)
- Ansell Cut-Resistant Gloves