Shop All Disposable Suits & Coveralls
Ansell
Hooded Disposable Coveralls, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-111-06
Zoro # G5235218
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Hooded Coverall
- Disposable Clothing Size 2XL
- Disposable Clothing Primary Material SMS
- Series Model 111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # WH15-S-92-111-06
- Zoro # G5235218
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Waist Size | 28 in |
Fits Chest Size | 31 in |
Named Size | 2XL |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Red and Grey (15547)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- BULLARD Breathing Tube For Bullard Hoods (20BT)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- 3M 3M„¢ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 2XL, 4510-XXL, 20/Case (7000089665)
- Ansell Workwear and Protective Clothing