Shop All Arc Flash Hoods
Ansell
Hood, Universal, Blue, Nomex
Mfr # 66-674
Zoro # G103528231
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASTM F1671, ASTM F955:2015, EN 1149-5
- Material Nomex
- Overall Length 12 in
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-674
- Zoro # G103528231
- UPC # 20076490105420
- Country of Origin Canada
- Category Arc Flash Hoods
Dimensions
Overall Length | 12 in |
Named Size | Universal |
Details
Item | Hood |
Color | Blue |
Standards | ASTM F1671, ASTM F955:2015, EN 1149-5 |
Material | Nomex |
Closure Type | Hook-and-Loop |
Hood Window Type | Not Window/Face Shield Fitted |
Material Weight | 280 g/sq m |
Specialized Hazard Type | Bloodborne Pathogens |
Lining Material | Nomex |
Packaging | Individually Packaged |
Series | AlphaTec 66-674 |
Areas Covered | Ears, Head, Neck |
Ventilated | No |
Liquid Dispersal Type | Splash, Spray |
Anti-Static | No |
Areas Exposed | Eyes, Face, Mouth, Nose, Shoulders |
Seam Style | Taped |
Hood Style | Respirator Fit |
Description
Breathable Hood,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm Length, Aluminum Alloy, Black (7000XGNN0K)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-645)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL (TCG75B-4XL+HVSL)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- ARCGUARD Arc Flash Faceshield with Hard Hat (H20HTHAT)
- Ansell Arc Flash and Flame Resistant Clothing