Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR
Mfr # 11-515
Zoro # G5413931
Best Seller
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL
- Color Orange/Yellow
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-515
- Zoro # G5413931
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- VIKING Open Road 150D Suit - Black (2900BK-XL)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, Modacrylic Blend (H85FK)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-515)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (74-301)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-645)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- Ansell Gloves & Hand Protection