Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 11-515
Zoro # G5413947
Best Seller
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Foam Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-515
- Zoro # G5413947
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Glove Length | 11-1/4" |
Glove Length Style | Standard |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Solar Airport Light, 360 deg., Red (562)
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NMC Fire Extinguisher Inside Sign (M720AB)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-515)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-515)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- ANSELL VF, Cut Res glves, A5, 9, 61DD67, PR (11-755VP)
- ANSELL Cut Resistant Gloves, A4, Gray 10, PR (11-754)
- Ansell Cut-Resistant Gloves