Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR
Mfr # 97-011
Zoro # G5414281
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 9
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Palm Material Acrylic Polyester/Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-011
- Zoro # G5414281
- UPC # 076490039790
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 10" |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating EN4232, Standards ANSI/ISEA 105, EN 388 4131A, EN 420, EN 511 010, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- HAWS Body Spray Kit (8901RFK)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, L (NBK3416L12)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (97-011)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (97-011)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair (11-644V)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-368/M)
- Ansell Gloves & Hand Protection