Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR
Mfr # 97-011
Zoro # G5414272
product price: $9.89
/pr
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 8
- Color Black/Orange
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-011
- Zoro # G5414272
- UPC # 076490039783
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 9-3/4" |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating EN4232, Standards ANSI/ISEA 105, EN 388 4131A, EN 420, EN 511 010, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 100)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- STEEL GRIP Arm Guard, Cut Resistant, 9", L, PR (CN 820-9 L)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784 (86784)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (97-011)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (97-011)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (11-318)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 9, 1 PR (11-421)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- Ansell Cut-Resistant Gloves