Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Neoprene/Nitrile, 10, 1 PR
Mfr # 97-100
Zoro # G5414586
product price: $12.85
/pr
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Orange
- Glove Coating Coverage 4-Mar
- Glove Coating Material Neoprene/Nitrile
- Palm Material Nylon, Kevlar(R), Spandex, Polyester, Low Melt, Latex Blend NBR-CR Polyethilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-100
- Zoro # G5414586
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 10 ) |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4242B, Standards ANSI/ASTM/EN, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Neoprene/Nitrile, 12, 1 PR (97-100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-518)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-511)
- ANSELL LightDuty Multi-Purpose Gloves, Size11, PR (11-819)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (11-318)
- ANSELL Cut Resistant Gloves, A4, Gray 11, PR (11-754)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- Ansell Cut-Resistant Gloves