Shop All Heat Resistant Gloves
Ansell
Heat Resistant Gloves, Gray, 10, Nitrile, PR
Mfr # 42-474
Zoro # G0055763
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size ( 10 )
- Length 14"
- Cuff Style Gauntlet
- Material Nitrile
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 42-474
- Zoro # G0055763
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | ( 10 ) |
Length | 14" |
Glove Size | 10 |
Glove Length | 14 in |
Size (Numeric) | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Unfinished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Non Woven, Additional Hazard Protection None, EN 388 Rating 2241B, Standards Category III, EN 420:2003 + A1:2009, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-RS (669-C/48-EMO-RS)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- ANSELL Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1-Pair - Pkg Qty 12 (288352)
- ANSELL VF, Cut/Ht Res Glove, 6, Blk, 65DF74, PR (11-542VP)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, PR (12-3390-60-XXL)
- Ansell Gloves & Hand Protection