Shop All Disposable Gloves
Ansell
HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green
Mfr # DSK
Zoro # G3571502
product price: $23.19
/pk 50, $0.46/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Material Latex
- Palm Thickness 13 mil
- Color Blue, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # DSK
- Zoro # G3571502
- UPC # 50741013014138
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 12 in |
Glove Length | 11.8" |
Cuff Length | Extended |
Glove Size and Cuff Length Style | L/Extended |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Green, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 15 mil, Latex-Free No, Length 12 in, Material Latex, Medical Glove Type Exam, Palm Thickness 12 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 13485, ASTM D3578, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Grain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-710-L-18254)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (DFK-608-M)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (93256)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, S (92-134)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK (DGP-350-XS)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 2000 PK, Gray (50706)
- Ansell Disposable Gloves