Shop All Cold Weather Gloves
Ansell
H-Vis Extreme Condition Gloves, Thinsulate Lining, XL
Mfr # 279-11
Zoro # G0485357
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Yellow/Red
- Palm Material leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 279-11
- Zoro # G0485357
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 11 ) |
Length | 10-1/2" |
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-3X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 3XL (279-13)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 2XL (279-12)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 8 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-193)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-681)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 XL)
- Ansell Gloves & Hand Protection