Shop All Cold Weather Gloves
Ansell
H-Vis Extreme Condition Gloves, Thinsulate Lining, M
Mfr # 279-09
Zoro # G0485339
product price: $74.81
/pr
$74.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Yellow/Red
- Palm Material leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 279-09
- Zoro # G0485339
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 9 ) |
Length | 10" |
Glove Size | M |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABR170-11)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- 3M PELTOR Earmuff Hygiene Kit HY68, Green E (HY68 SV)
- ZORO SELECT Airless Spray Encapsulant, 8 oz, Coverage 35 to 40 Sq Ft per Can (6410-8oz-C12)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-631)
- ANSELL Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair (78-150)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 2XL (279-12)
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-173)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- Ansell Cold Weather Gloves