Shop All Cold Weather Gloves
Ansell
H-Vis Extreme Condition Gloves, Thinsulate Lining, L
Mfr # 279-10
Zoro # G0485320
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Yellow/Red
- Palm Material leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 279-10
- Zoro # G0485320
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 10 ) |
Length | 10-1/2" |
Glove Size | L |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-EAR Safety Buds Elite Rechargable Hearing Protection (ERSTE-BUDSPROPOWER+)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, L, 1 PR (2131-L (9))
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 3XL (279-13)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 8 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-681)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, 3XL (277-13)
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- Ansell Gloves & Hand Protection