Shop All Cold Weather Gloves
Ansell
H-Vis Extreme Condition Gloves, Thinsulate Lining, 3XL
Mfr # 279-13
Zoro # G0485311
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Yellow/Red
- Palm Material leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 279-13
- Zoro # G0485311
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 3XL ( 13 ) |
Length | 11" |
Glove Size | 3XL |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 2XL (279-12)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, 3XL (277-13)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 7 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-681)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-193)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (CCW2-02-S)
- Ansell Cold Weather Gloves