Shop All Disposable Aprons
Ansell
Gown, 3XL, Polyethylene, 67" L, 33" W, PK50
Mfr # 68-2300
Zoro # G3368738
product price: $712.99
/pk 50, $14.26/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Yellow
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-2300
- Zoro # G3368738
- UPC # 076490069537
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 67 in |
Width | 33 in |
Size | 3XL |
Length Type | Shin |
Named Size | 3XL |
Description
Gown, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 65 g/sq m, Named Size 3XL, Neck Closure Type Hook-and-Loop, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Meets EN ISO 13688:2013, Seam Style Bound, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Yellow (SM-YELLOW-2)
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Smoke, Anti-Fog (RS1-21)
- CAROLINA SHOE Work Boots, Mens, 13, EE, Lace Up, Oxford, PR (CA1520)
- PYRAMEX Ear Muffs, Hardhat Mounted (CM6010)
- ANSELL Disposable Polyethylene Aprons (950131)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- ANSELL Disposable Apron, 44in x 33in, White, PK72 (54-633)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- NEATGARDS Handgards Neatgards Medium Duty Embossed White Poly Apron, PK100 (303764020)
- Ansell Workwear and Protective Clothing