Shop All Disposable Aprons
Ansell
Gown, 2XL, Polyethylene, 67" L, 31" W, PK50
Mfr # 68-2300
Zoro # G3368677
product price: $757.99
/pk 50, $15.16/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Yellow
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-2300
- Zoro # G3368677
- UPC # 076490069520
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 67 in |
Size | 2XL |
Width | 31 in |
Length Type | Shin |
Named Size | 2XL |
Description
Gown, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 65 g/sq m, Named Size 2XL, Neck Closure Type Hook-and-Loop, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Meets EN ISO 13688:2013, Seam Style Bound, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Berlin Executive Hi-Vis Vest, S (US476)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- ANSELL Disposable Polyethylene Aprons (950131)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- Ansell Disposable Aprons