Shop All Chemical Resistant Gloves
Ansell
Gloves, Size 9, PR
Mfr # 37-320
Zoro # G702751375
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness 0.2 mm
- Silicone-Free Yes
- Cuff Style Gauntlet
- Color Yellow
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 37-320
- Zoro # G702751375
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 310 mm |
Details
Glove Thickness | 0.2 mm |
Silicone-Free | Yes |
Cuff Style | Gauntlet |
Color | Yellow |
Latex-Free | Yes |
Glove Materials | Nitrile |
Anti-Static | Yes |
Glove Coating Material | Nitrile |
EN 388 Impact Rated | Yes |
Glove Coating Color | Yellow |
Item | Chemical Resistant Gloves |
Standards | EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1 |
EN ISO 374 Chemical Rating | Type B - JKT |
Series | 37-320 |
Description
Chemical Resistant Gloves, 0.2 mm, 310 mm, Glove Size 9, Color Yellow, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Goatskin Leather Driver's Gloves - Medium, 3PK (S-16850)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- FIRST ALERT 1039730 Carbon Monoxide Alarm, 85 dB, Alarm Audible Beep, Electrochemical Sensor, White (1039730/CO600)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- ANSELL Gloves, Size 10, PR (37-320)
- ANSELL Gloves, Size 11, PR (37-320)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-202)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- Ansell Chemical Resistant Gloves