Shop All Chemical Resistant Gloves
Ansell
Gloves, PR
Mfr # 58-010
Zoro # G3934914
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 11.8 in
- Thickness 11 mil
- Glove Coating Material Nitrile
- Glove Coating Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 58-010
- Zoro # G3934914
- UPC # 20076490616919
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Length | 11.8 in |
Glove Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Thickness | 11 mil |
Glove Coating Material | Nitrile |
Glove Coating Color | Blue |
Brand and Series | Ansell AlphaTec(R) 58-010 |
Supported / Unsupported | Unsupported |
Latex-Free | Yes |
Series | 58-010 |
EN 388 Impact Rated | Yes |
Insulated | No |
Silicone-Free | Yes |
Chlorinated/Non Chlorinated | Chlorinated |
Glove Materials | Nitrile |
Glove Thickness | 11 mil |
Anti-Static | Yes |
ANSI/ISEA Abrasion Level | 4 |
EN ISO 374 Chemical Rating | Type B - JKL |
Cuff Style | Gauntlet |
Description
Chemical Resistant Gloves, 11 mil, 12 in, Glove Size 11, Color Blue, Unsupported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN23)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- ANSELL Gloves, Blue, 12 in L, Size XL/10, PR (58-010)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- ANSELL 16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (02-100)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-430)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- Ansell Chemical Resistant Gloves