Shop All Chemical Resistant Gloves
Ansell
Gloves, PR
Mfr # 58-009
Zoro # G3932491
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Glove Length 12 in
- Glove Thickness 11 mil
- Series 58-009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-009
- Zoro # G3932491
- UPC # 20076490616889
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Thickness | 11 mil |
Series | 58-009 |
Description
Chemical Resistant Gloves, 11 mil, 12 in, Glove Size 8, Color Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- ANSELL Gloves, PR (58-009)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-530B)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-101)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- Ansell Chemical Resistant Gloves