Shop All Chemical Resistant Gloves
Ansell
17" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR
Mfr # 87-104
Zoro # G5402232
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-104
- Zoro # G5402232
- UPC # 076490135416
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 9-1/2 |
Glove Size | 9-1/2 |
Glove Length | 17" |
Length | 17" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 47 mil, 17 in, Cuff Beaded, Lining Unlined, Glove Size 9 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.34" H , 840PK (ZT-LSL-75-603-10)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-104)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- ANSELL 14" Chemical Resistant Gloves, PVA, 10, 1 PR (15-554)
- ANSELL VersaTouch Chemical Resistant Gloves, Nitrile, Size 9 (184702)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- Ansell Gloves & Hand Protection