Shop All Chemical Resistant Gloves
Ansell
Gloves, 0.2mm Thick, Green, Size 11, PR
Mfr # 37-300
Zoro # G502751384
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 310 mm
- Glove Thickness 0.2 mm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 37-300
- Zoro # G502751384
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 310 mm |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Materials | Nitrile |
Glove Thickness | 0.2 mm |
Latex-Free | Yes |
Cuff Style | Gauntlet |
Standards | EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1 |
Silicone-Free | Yes |
EN ISO 374 Chemical Rating | Type B - JKT |
Series | 37-300 |
Anti-Static | Yes |
EN 388 Impact Rated | Yes |
Glove Coating Material | Nitrile |
Glove Coating Color | Green |
Description
Chemical Resistant Gloves, 0.2 mm, 310 mm, Glove Size 11, Color Green, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR NonMarring Knee Pad, Natural Rubber Cap, Rubber Pad, Hook and Loop Closure (V310)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (101633048NP)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- ANSELL Gloves, 0.2mm Thick, Green, Size 8, PR (37-300)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 8, 1 PR (29-865)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- Ansell Gloves & Hand Protection