Shop All Cut-Resistant Gloves
This Product is Discontinued
Ansell
Glove Hyflex 11-751 Cut Resist Sz 11 (Discontinued)
Mfr # 11751110
Zoro # G4603892
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 11,0
- Color Black
- Cuff Style Knit Wrist
- Lining HPPE, Fiber glass, Nylon, Spandex
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11751110
- Zoro # G4603892
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Size | 11,0 |
Length | 8.81 to 10.59 in |
Details
Color | Black |
Cuff Style | Knit Wrist |
Lining | HPPE, Fiber glass, Nylon, Spandex |
Coating Material | Polyurethane |
Palm Construction | Knitted |
Gauge | 10 |
Coating Finish | Palm Coated |
Features | Cut Protection |
Description
Glove Hyflex 11-751 Cut Resist Sz 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.