Shop All Glove Dispensers & Accessories
Ansell
Glove Connector, Green, PR
Mfr # 68-0000
Zoro # G7612824
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- For Use With Chemical Gloves, Coveralls
- Brand and Series Ansell AlphaTec
- Series AlphaTec
- Standards ISO 17491-3:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 68-0000
- Zoro # G7612824
- Country of Origin Multiple
- Category Glove Dispensers & Accessories
Dimensions
Size | Universal |
Details
Item | Glove Connector |
Color | Green |
For Use With | Chemical Gloves, Coveralls |
Brand and Series | Ansell AlphaTec |
Series | AlphaTec |
Standards | ISO 17491-3:2008 |
Connector Material | HDPE |
Description
Glove Connector, HDPE Connector Material, Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- ANSELL ActivArmr Canvas Storage Glove Bag, Cotton, 11 in, Brass Buckle, Protect Electrical Gloves (96-001)
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- ANSELL Glove Bag, 18In, White, Canvas, Belt Clip (96-001)
- WOODEN MALLET 2 Pocket Glove and Tissue Box Holder in Medium Oak (WO599450)
- R&B WIRE PRODUCTS Double Wall Mount Wire Glove Box Dispenser (552)
- GLOVE GUARD Utility Guard® clip, Pink (7339PK)
- Ansell Gloves & Hand Protection