Shop All Disposable Gloves
Ansell
FreeForm SE, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # MFXFFS700L
Zoro # G7795263
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFXFFS700L
- Zoro # G7795263
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Microflex Freeform Se Nitrile Glove Siz |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | FreeForm SE |
Texture Location | Fingertips |
Description
Microflex Freeform Se Nitrile Glove Siz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO 24in Pleated Bouffant Cap - Pink, 1000/CS, 1000PK (H204-24P)
- ZURN Drain Cover, Silver, 24 ga., Square, 8" H (Z499S-8)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S (93-360)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Violet Blue (SU-690)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-201 S)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- Ansell Gloves & Hand Protection