Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR
Mfr # 11-812
Zoro # G2143199
product price: $4.35
/pr
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-812
- Zoro # G2143199
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 8-1/2" |
Length | 7.9-9.9 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2010A, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- UNIVERSAL ONE Aluminum Document Box, Holds 8-1/2Wx11H (UNV40300)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR (11-812)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900-VEND)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- Ansell Gloves & Hand Protection