Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR
Mfr # 11-812
Zoro # G2143183
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Color White
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-812
- Zoro # G2143183
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | S (7) |
Size | 7 |
Glove Length | 7.9-9.9" |
Length | 7.9-9.9 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2010A, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- ALL GEAR Lanyard, 10 ft., Blue/Black (AGDBC12AL10-2 IN 1-S)
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- ANSELL Coated Gloves, Coated, 15 ga, S, PR1 (11-841)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- Ansell Coated Gloves